DESCRIPTION

  • Cotton/Polyester blend
  • Latex coating on palm and fingertips
  • Machine washable
  • Seamless knit shell

ERB Safety 10-1/2 in. Latex Coated String Glove

E14506

Glove Size:

SPECIFICATIONS

Color Finish
Black, Hi-Viz Lime
Color Finish Category
Greens
Glove Size
XL
Glove Type
General Purpose
Length
10-1/2 in
Material
Cotton, Plastic, Rubber
Material Type
Latex, Polyester
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS