DESCRIPTION

  • Cotton/poly blend
  • Crinkle finish
  • Machine washable
  • Seamless knit shell with latex coating on palm and fingers

ERB Safety 10 in. Latex Coated String Glove

E14505

Glove Size:

SPECIFICATIONS

Color Finish
Black, Hi-Viz Lime
Glove Size
L
Glove Type
String Knit, Work
Length
10 in
Material
Cotton, Plastic, Rubber
Material Type
Latex, Polyester
Reusable
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY