2XL Size Class 3 Mesh Vest with Zipper Front Closure
Aware Ware® S683P 2XL Size Class 3 Mesh Vest with Zipper Front Closure
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two external waist pockets with hook and loop closures
- Two external chest pockets
- Zipper front closure
- One or more pockets will hold a 5.5" cell phone with sturdy case
- Mic tabs on both sides
- Contrasting trim
- Mesh knit
- Two interior waist pockets
- ANSI/ISEA 107-2015 Class 3
Documents
Specifications
- ANSI:
- ANSI Class 3, ANSI Type R, ANSI/ISEA 107 2015
- Clothing Size:
- XXL
- Collection:
- Aware Ware® S683P
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Quick Release:
- No
- Reusable:
- Yes