3XL Size Surveyor Mesh Vest with Tablet Pocket in Hi-Viz Lime

Part #E61235  |  Item #4896844  |  Manufacturer Part #61235

$22.36 EACH

Clothing Size:

XXXL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% polyester mesh with lower solid front
  • Reinforced zipper front closure
  • Mic tabs on both sides
  • Two lapel grommets and one left pocket grommet
  • 10 pockets total
  • One large clipboard pocket on back side of vest with right and left zipper access
  • Exterior right chest radio pocket with gusset
  • Exterior left chest pocket with 4 divisions
  • Four large interior & exterior pockets
  • ANSI/ISEA 107-2015, Class 2

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XXXL

Color Finish: Hi-Viz Lime

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes