DESCRIPTION

  • Water resistant plastic box
  • Measures 8-1/2" x 5-1/4" x 3"
  • Box has handle and holes for mounting
  • ANSI Z308.1 Class A, Type I, II, III

ERB Safety 8-1/2 in. First Aid Kit

E28888

Manufacturer Part #: 28888

Length:

8-1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI Z308.1 Class A, Type I, II, III
Depth
3 in
Disposable
No
Height
3 in
Reusable
Yes
Type
E28888
Width
5-1/4 in

Print

DOCUMENTS