Americana Cap Safety Helmet with Mega Ratchet in Hi-Viz Yellow

Part #E19374  |  Item #4421546  |  Manufacturer Part #19374

$10.06 EACH

Color/Finish: Hi-Viz Yellow

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low profile hard hat with short brim
  • Functional rain trough
  • Helmet slots accommodate wide variety of accessory items
  • Accommodates chin strap
  • Goggle retaining slots on suspension
  • Moisture wicking brow pad is removable, washable, and replaceable
  • Certified when headband installed in reverse position
  • Meets low temperature (LT) option of Z89.1 standard
  • Ratchet knob suspension adjusts head size from 6.5 to 8
  • Made in USA

Documents

Specifications

ANSI Specifications: ANSI Z89.1 Type 1 Class C, E and G

Clothing Size: Standard

Collection: Americana

Color Finish: Hi-Viz Yellow

Disposable: No

Gender: Womens

Height: 5 in

ISO Specifications: ISO 9001:2015

Length: 11-1/2 in

Material: Plastic

Material Type: HDPE

Quick Release: No

Reusable: Yes