Americana® Cap Safety Helmet with Mega Ratchet in Yellow

Part #E19362  |  Item #4397435

$10.06 EACH

Color/Finish: Yellow

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Low profile hard hat with short brim
  • Functional rain trough
  • Helmet slots accommodate wide variety of accessory items
  • Accommodates chin strap
  • Goggle retaining slots on suspension
  • Moisture wicking brow pad is removable, washable, and replaceable
  • Certified when headband installed in reverse position
  • Meets low temperature (LT) option of Z89.1 standard
  • Ratchet knob suspension adjusts head size from 6.5 to 8
  • Made in USA

Documents

Specifications

ANSI Specifications: ANSI Z89.1 Type 1 Class C, E and G

Clothing Size: 6.5-8

Collection: Americana®

Color Finish: Yellow

Color Finish Category: Yellows

Height: 5 in

ISO Specifications: ISO 9001:2015

Length: 11-1/2 in

Material: Plastic

Material Type: HDPE

Reusable: Yes