DESCRIPTION

  • Made in USA
  • 4-point nylon ribbon suspension
  • Accommodates chin strap
  • Meets low temperature (LT) option of Z89.1 standard
  • Moisture wicking brow pad is removable, washable, and replaceable
  • Goggle retaining slots on suspension
  • Slide Lock suspension adjusts from head size 6.5 to 8
  • Weighs 14.53 oz.

ERB Safety Americana Full Brim Hard Hat with 4-Point Pinlock Suspension in White

E19201

Manufacturer Part #: 19201

Color/Finish

White

SPECIFICATIONS

ANSI Specifications
ANSI Z89.1 Type 1 Class C, E and G
Collection
Americana
Disposable
No
ISO Specifications
ISO 9001:2015
Reusable
Yes

Print

DOCUMENTS