Americana® Full Brim Safety Helmet with Mega Ratchet in Hi-Viz Lime

Part #E19220  |  Item #4421896  |  Manufacturer Part #19220

$13.74 EACH

Color/Finish: Hi-Viz Lime

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 4-Point woven nylon suspension
  • Accommodates chin strap
  • Goggle retaining slots on suspension
  • Moisture wicking brow pad is removable, washable and replaceable
  • Both mega ratchet and slide-lock suspensions adjust to head sizes - 6.5 - 8
  • Meets the low temperature (LT) option of the Z89.1 Standard
  • Provides protection from sun and rain
  • Secure-fit ratchet features an easy turn knob
  • Made in USA

Documents

Specifications

ANSI Specifications: ANSI Z89.1

Adjustable: Yes

Clothing Size: Standard

Collection: Americana®

Color Finish: Hi-Viz Lime

Color Finish Category: Greens

Disposable: No

Gender: Unisex

Height: 6-1/8 in

ISO Specifications: ISO 9001

Length: 12-7/8 in

Material: Plastic

Material Type: HDPE

Product Type: [Mega Ratchet, Full Brim]

Quick Release: No

Reusable: Yes

Weight: 15.13