Americana® Full Brim Safety Helmet with Mega Ratchet in Hi-Viz Yellow

Part #E19228  |  Item #4421938  |  Manufacturer Part #19228

$13.74 EACH

Color/Finish: Hi-Viz Yellow

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made in USA
  • 4-point nylon ribbon suspension
  • Accommodates chin strap
  • Meets low temperature (LT) option of Z89.1 standard
  • Moisture wicking brow pad is removable, washable, and replaceable
  • Goggle retaining slots on suspension
  • Mega Ratchet suspension adjusts from head size 6.5 to 8
  • Weighs 15.13 oz.

Documents

Specifications

ANSI Specifications: ANSI Z89.1 Type 1 Class C, E and G

Adjustable: Yes

Clothing Size: 6.5-8

Collection: Americana®

Color Finish: Hi-Viz Yellow

Color Finish Category: Yellows

Height: 6-1/8 in

ISO Specifications: ISO 9001:2015

Length: 12-7/8 in

Material: Plastic

Material Type: HDPE

Reusable: Yes