Americana® Lime Full Brim Vented Hard Hat

Part #E19430  |  Item #4632132  |  Manufacturer Part #19430

$15.25 EACH
(Pricing is for Hi-Viz Lime)

Color/Finish: Hi-Viz Lime

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: ERB Safety Americana® Lime Full Brim Vented Hard Hat /$15.25

Product Details

  • 4-point nylon ribbon suspension
  • Accommodates chin strap
  • Meets low temperature (LT) option of Z89.1 standard
  • Moisture wicking brow pad is removable, washable, and replaceable
  • Vents on top of hat increase air circulation
  • Ratchet knob suspension adjusts head size from 6.5 to 8
  • Made in USA

Documents

Specifications

ANSI Specifications: ANSI Z89.1 Type 1 Class C

Adjustable: Yes

Clothing Size: 6.5-8

Collection: Americana®

Color Finish: Hi-Viz Lime

Color Finish Category: Yellows

Height: 6-1/8 in

ISO Specifications: ISO 9001:2015

Length: 12-7/8 in

Material: Plastic

Material Type: HDPE

Reusable: Yes

Weight: 14.4