Americana Vent Cap Safety Helmet with Mega Ratchet in Hi-Viz Lime

Part #E19450  |  Item #4421932  |  Manufacturer Part #19450

$11.00 EACH
(Pricing is for Hi-Viz Lime)

Color/Finish: Hi-Viz Lime

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: ERB Safety Americana Vent Cap Safety Helmet with Mega Ratchet in Hi-Viz Lime /$11.00

Product Details

  • 4-point nylon ribbon suspension
  • Accommodates chin strap
  • Meets low temperature (LT) option of Z89.1 standard
  • Moisture wicking brow pad is removable, washable, and replaceable
  • Vents on top of hat increase air circulation
  • Ratchet knob suspension adjusts head size from 6.5 to 8
  • Helmet slots accommodate wide variety of accessory items
  • Certified when headband installed in reverse position
  • Made in USA

Documents

Specifications

ANSI Specifications: ANSI Z89.1 Type 1 Class C

Collection: Americana

Color Finish: Hi-Viz Lime

Disposable: No

Gender: Womens

Height: 5 in

ISO Specifications: ISO 9001:2015

Length: 11-1/2 in

Material: Plastic

Material Type: HDPE

Quick Release: No

Reusable: Yes

Weight: 0.9