Vent Full Brim Safety Helmet with Mega Ratchet in Blue
Americana® Vent Full Brim Safety Helmet with Mega Ratchet in Blue
Frequently Purchased Together
Product Details
- Accommodates chin strap
- Goggle retaining slots on suspension
- 4-Point woven nylon suspension
- Keeping your head cool and comfortable
- Meets the low temperature (LT) option of the Z89.1 Standard
- Vents on top of hard hat increase air circulation
- Both mega ratchet and slide-lock suspensions adjust to head sizes - 6.5 - 8
- Moisture wicking brow pad is removable, washable and replaceable
- Made in USA
Documents
Specifications
- ANSI:
- ANSI Z89.1
- Adjustable:
- Yes
- Clothing Size:
- Standard
- Collection:
- Americana®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 12-7/8 in
- Disposable:
- No
- Gender:
- Unisex
- Height:
- 6-1/8 in
- ISO:
- ISO 9001
- Length:
- 12-7/8 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Mega Ratchet, Vented Full Brim
- Quick Release:
- No
- Reusable:
- Yes
- Tool Type:
- Hard Hat
- Weight:
- 14.4 oz
- Width:
- 10-3/4 in