Americana Vent Full Brim Safety Helmet with Mega Ratchet in Red

Part #E19434  |  Item #5049867  |  Manufacturer Part #19434

$15.25 EACH
(Pricing is for Red)

Color/Finish: Red

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: ERB Safety Americana Vent Full Brim Safety Helmet with Mega Ratchet in Red /$15.25

Product Details

  • 4-Point woven nylon suspension
  • Accommodates chin strap
  • Goggle retaining slots on suspension
  • Moisture wicking brow pad is removable, washable and replaceable
  • Both mega ratchet and slide-lock suspensions adjust to head sizes - 6.5 - 8
  • Meets the low temperature (LT) option of the Z89.1 Standard
  • Vents on top of hard hat increase air circulation
  • Keeping your head cool and comfortable
  • Made in USA

Documents

Specifications

ANSI Specifications: ANSI Z89.1

Collection: Americana

Color Finish: Red

Color Finish Category: Reds

Disposable: No

Gender: Womens

Height: 6-1/8 in

ISO Specifications: ISO 9001

Length: 12-7/8 in

Material: Plastic

Material Type: HDPE

Product Type: [Mega Ratchet, Vented Full Brim]

Quick Release: No

Reusable: Yes

Weight: 14.4