ERB Safety

Ammo™ Clear Lens Safety Glasses

Part #E1541  |  Manufacturer Part #15410

Starting at
$5.32 EACH

Glasses Lens Color:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wraparound design dual lenses
  • Foam lined
  • Integrated rubber temples
  • 8 base curve
  • Stainless steel hinge screws
  • Rubber nose pads
  • Lens offer 99% UV protection
  • Clear Anti-fog coated lenses

Documents

Specifications

ANSI Specifications: ANSI/ISEA Z87.1

Collection: Ammo™

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Gender: Womens

Glasses Frame Color: Black

Glasses Lens Color: Clear

Height: 1-3/4 in

ISO Specifications: ISO 9001:2015

Length: 9-1/2 in

Material: Plastic

Material Type: Polycarbonate

Quick Release: No

Reusable: Yes