Safety Glass with Red Lens and Black Frame
Ammo Sport Safety Glass with Red Lens and Black Frame
Frequently Purchased Together
Product Details
- Shiny black frame and temples
- Wraparound 8 base curve dual lenses
- Full frame design
- Retail ready
- Stainless steel hinge screws
- Rubber nose pads and temple tips
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- Collection:
- Ammo Sport
- Gender:
- Womens
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Red Mirror
- Height:
- 1-3/4 in
- ISO:
- ISO 9001:2015
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Reusable:
- Yes