2XL Size Mesh Vest with Zipper in Hi-Viz Orange
2XL Size Mesh Vest with Zipper in Hi-Viz Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100% Polyester mesh
- 2 in Silver reflective tape backed by contrasting trim
- Type R class 2 safety vest
- Zipper closure
- Two interior waist pockets
- Mic tabs on both shoulders
- Two exterior chest pockets with hook and loop closure
- Two exterior waist pockets with hook and loop closure
- Extra-large cell phone pocket
- Awarelite tape
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- XXL
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange
- Disposable:
- No
- Gender:
- Womens
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- Width:
- 27 in