Aware Ware® S383P 4XL Size Vest with Zipper in Hi-Viz Lime

Part #E61820  |  Item #4421930  |  Manufacturer Part #61820

$9.01 EACH

Clothing Size:

XXXXL
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 100% polyester mesh
  • Vest has 2" silver reflective tape backed by contrasting trim
  • Two exterior chest pockets with hook & loop closure
  • Two external waist pockets with hook & loop closure
  • Two interior waist pockets
  • One or more pockets will hold a 5.5" cell phone with sturdy case
  • Mic tabs on both sides
  • Zipper front closure
  • ANSI/ISEA 107-2015, Class 2

Documents

Specifications

ANSI Specifications: [ANSI Class 2, ANSI Type R, ANSI/ISEA 107 2015]

Clothing Size: XXXXL

Collection: Aware Ware® S383P

Color Finish: Hi-Viz Lime

Color Finish Category: Yellows

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polyester Mesh

Quick Release: No

Reusable: Yes