DESCRIPTION

  • Eight base curve with hard coated dual lenses
  • Wide fashion temples are great for imprinting company logo
  • Customized product with logo, special order only

ERB Safety Boas Xtreme Nylon Safety Glasses with White frame & Smoke Lens

EE17928FEI

Manufacturer Part #: E17928FEI

Glasses Lens Color:

Grey

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA Z87.1
Collection
Boas Xtreme
Disposable
No
Glasses Frame Color
White
Glasses Lens Color
Grey
Height
1-1/2 in
ISO Specifications
ISO 9001:2015
Reusable
Yes
Width
4-1/2 in

Print

DOCUMENTS