Plastic Safety Glasses with White frame & Clear Lens

You last purchased this on
 
ERB Safety

Boas Xtreme Plastic Safety Glasses with White frame & Clear Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Boas Xtreme Plastic Safety Glasses with White frame & Clear Lens

  • Fast #
  • Part #EE17982CFEI
  • Item #4666156
  • Manufacturer Part #E17982CFEI
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Nine and a half base curve single lens
  • Soft non-slip rubber temple tips
  • Frameless wraparound design
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA Z87.1
Collection:
Boas Xtreme
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
No
Gender:
Womens
Glasses Frame Color:
White
Glasses Lens Color:
Clear
Height:
1-3/4 in
ISO:
ISO 9001:2015
Length:
9-1/2 in
Material:
Plastic
Material Type:
Polycarbonate
Quick Release:
No
Reusable:
Yes
Width:
4-1/2 in