Polarized Brown Smoke Lens Safety Glasses
Boas Xtreme Polarized Brown Smoke Lens Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8 Base curve
- Integrated nose pads
- Fashionable sunglass design
- Polarized
- Hard coated polycarbonate lens offers 99% UV protection
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Boas Xtreme
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Gender:
- Womens
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Brown Smoke
- Height:
- 1-1/2 in
- ISO:
- ISO 9001
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Quick Release:
- No
- Reusable:
- Yes