DESCRIPTION

  • Wide temples
  • Polycarbonate lenses offer 99% UV protection
  • 8 base curve
  • Integrated nose pads
  • Black frame
  • Hard coated clear lenses

ERB Safety Boas Xtreme Clear Lens Safety Glasses

E17920

Manufacturer Part #: 17920

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA Z87.1
Collection
Boas Xtreme
Disposable
No
Glasses Frame Color
Black
Glasses Lens Color
Clear
Height
1-1/2 in
ISO Specifications
ISO 9001:2015
Reusable
Yes
Type
E17920

Print

DOCUMENTS