DESCRIPTION

  • Adjustable chin strap
  • Fits a 24" circumference
  • Mesh venting
  • One inch reflective tape

ERB Safety Boonie Hat in Lime

E61587

Clothing Size:

SPECIFICATIONS

ANSI Specifications
ANSI 107
Clothing Size
One Size Fits Most
Color Finish
Hi-Viz Lime
Material
Plastic
Material Type
Polyester
Reusable
Yes
Width
16 in

Starting at
Call for Pricing
  • QUANTITY