• Cart

DESCRIPTION

  • 6-point nylon ribbon suspension
  • Accommodates chin strap
  • Certified when headband installed in reverse position
  • Goggle retaining slots on suspension
  • Helmet slots accommodate wide variety of accessory items
  • Made in USA
  • Meets low temperature (LT) option of Z89.1 standard
  • Moisture wicking brow pad is removable, washable, and replaceable
  • Ratchet knob suspension adjusts head size from 6.5 to 8
  • Weighs 13.5 oz.

ERB Safety Omega® Cap Safety Helmet with Mega Ratchet

E1995

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z89.1 Type 1 Class C, E and G
Clothing Size
Standard
Collection
Omega®
Color Finish
White
ISO Specifications
ISO 9001:2008
Material
Plastic
Material Type
HDPE

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS