DESCRIPTION

  • Boas gray lenses safety glasses
  • Corded, reusable ear plugs, NRR 25dB
  • New hire kit packaged with PPE
  • Non-ANSI hi viz like vest, one size
  • Pair of leather palm work gloves, Large
  • Products meet all applicable ANSI standards
  • White Liberty hard hat, 4-point standard suspension

ERB Safety Cap Style Hard Hat with Vest and Smoke Safety Glasses

E18528

Color Finish

 

SPECIFICATIONS

ANSI Specifications
Yes
Color Finish
White
Glasses Frame Color
Grey
Glasses Lens Color
Grey
Glove Size
One Size Fits All
Glove Type
General Purpose
ISO Specifications
ISO 9001:2008
Material
Plastic
Material Type
HDPE

Starting at
Call for Pricing
  • QUANTITY