DESCRIPTION

  • Black half frame and temples
  • 8 base curve dual lenses
  • Soft rubber nose pads
  • Rubber tipped temples
  • Stainless steel hinge screws
  • Red Mirror lenses with hard coat
  • Polycarbonate lenses offer 99% UV protection

ERB Safety Commandos® Safety Glasses with Black Frame & Red Mirror Lens

E18611

Manufacturer Part #: 18611

Glasses Lens Color:

Red Mirror

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA Z87.1
Collection
Commandos®
Disposable
No
Glasses Frame Color
Black
Glasses Lens Color
Red Mirror
Height
1-3/4 in
ISO Specifications
ISO 9001:2015
Reusable
Yes
Type
E18611
Width
14 in

Print

DOCUMENTS