Safety Glass with Grey Lens and Black Frame
Contra Safety Glass with Grey Lens and Black Frame
Package Quantity Info:
EA: 1 IP: 6 CA: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- TPR nose pads and temple inserts reduce slippage
- Stainless steel hinge screws
- 8 Base curve
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Contra
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Aussie Grey
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polycarbonate