Coolerz™ Neckband in Hi-Vis Lime (Case of 50)

Part #E21561  |  Item #7233841  |  Manufacturer Part #21561

$34.96 EACH

Color/Finish: Hi-Viz Lime

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: ERB Safety Coolerz™ Neckband in Hi-Vis Lime (Case of 50) /$34.96

Product Details

  • Enhanced cooling capacity
  • Quickly cools when immersed in water
  • Measures 33 in x 2.25 in with tapered ends
  • Machine and hand washable
  • Towel is anti-microbial treated which will diminish after each wash, Treatment will last up to five washings. After use, hang towel to dry. Soak in cool water to recharge before next use
  • 100% PVA evaporative cooling product

Documents

Specifications

Collection: Coolerz™

Color Finish: Hi-Viz Lime

Color Finish Category: Greens

Disposable: No

Gender: Unisex

Height: 3/4 in

Length: 33 in

Material: Plastic

Material Type: [Polyester Mesh, PVA]

Package Quantity: Case of 50

Product Type: Cooling Towel

Quick Release: No

Reusable: Yes

Size: One Size

Width: 2-1/4 in