Doo Rag in Camouflage
Doo Rag in Camouflage
Frequently Purchased Together
Product Details
- One size fits most
- Treated for softness
- 100% cotton, six panel headwrap
Documents
Specifications
- Clothing Size:
- One Size Fits Most
- Color Finish Category:
- Greens
- Color Finish Name:
- Camouflage
- Disposable:
- No
- Gender:
- Unisex
- Height:
- 1/4 in
- Length:
- 10 in
- Material:
- Cotton
- Quick Release:
- No
- Reusable:
- Yes
- Size:
- One Size