ERB Safety
Doo Rag in Stars
Part #E19703 | Item #4397429
Product Details
- Comfortable, bandana-style doo-rag
- One size fits most
- Treated for softness
- Made from 100% cotton
Documents
Specifications
Clothing Size: One Size Fits Most
Color Finish: [Red, White, Blue]
Color Finish Category: Reds
Disposable: No
Gender: Unisex
Height: 1/4 in
Length: 10 in
Material: Cotton
Quick Release: No
Reusable: Yes
Size: One Size