ERB Safety
E14 Face Shield and Ear Muff Kit in Clear and Grey
Part #E14373 | Item #4420917 | Manufacturer Part #14373
How to get it:
Product Details
- Fits these ERB safety hard hats: americana vent, americana cap, liberty caps, and omega ii caps
- Model 5000 visor carrier attachment, Model 8150 clear polycarbonate face shield, Model 2800 sound shield ear muff
Documents
Specifications
ANSI Specifications: ANSI S3.19, ANSI/ISEA Z87.1
Brand Model Compatibility: Omega II, Americana, Americana Vent, Liberty Cap Style Hard Hats
Collection: E14
Color Finish: Black, Clear
Color Finish Category: Blacks
Disposable: No
Gender: Unisex
Height: 10-1/4 in
ISO Specifications: ISO 9001:2015
Length: 8-3/4 in
Material: Plastic
Material Type: Polycarbonate
Product Type: Ear Muffs, Face Shield
Quick Release: No
Reusable: Yes