• Cart

DESCRIPTION

  • ANSI S3.19
  • Dielectric
  • Multi-position
  • NRR 26dB when used as directed
  • Padded headband and ear cushions

ERB Safety Ear Muff

E1423

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI S3.19
Color Finish
Hi-Viz Lime
Material
Plastic
Noise Reduction Rating
26

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS