Plastic Safety Glass with Pink Frame and Grey Lens
Ella Plastic Safety Glass with Pink Frame and Grey Lens
Frequently Purchased Together
Product Details
- Universal fit with female flair
- 8 base curve with dual lens
- ANSI Z87.1 High Impact
- Stainless steel hinge screws
- Padded rubber temples for non-slip hold
- Wrap around Nylon frame design
- Soft rubber nose pad
- Polycarbonate lens
Documents
Specifications
- ANSI:
- ANSI Z87.1 High Impact
- CE Approved:
- No
- Collection:
- Ella
- Disposable:
- No
- Gender:
- Womens
- Glasses Frame Color:
- Pink
- Glasses Lens Color:
- Grey
- Height:
- 1-3/4 in
- ISO:
- ISO 9001:2015
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Quick Release:
- No
- Reusable:
- Yes