Plastic Safety Glass with Purple Frame and Clear Lens
Girl Power at Work® Plastic Safety Glass with Purple Frame and Clear Lens
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Universal fit with female flair
- 8 base curve with dual lens
- ANSI Z87.1 High Impact
- Stainless steel hinge screws
- Padded rubber temples for non-slip hold
- Wrap around Nylon frame design
- Soft rubber nose pads provide additional grip
- Polycarbonate lens
- Most popular safety glasses style for women
Documents
Specifications
- ANSI:
- ANSI Z87.1 High Impact
- CE Approved:
- No
- Collection:
- Girl Power at Work®
- Disposable:
- No
- Gender:
- Womens
- Glasses Frame Color:
- Purple
- Glasses Lens Color:
- Clear
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Reusable:
- Yes