Safety Glass with Blue Mirror Lens with Grey Frame

You last purchased this on
 
ERB Safety

Exile Safety Glass with Blue Mirror Lens with Grey Frame

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Exile Safety Glass with Blue Mirror Lens with Grey Frame

  • Fast #
  • Part #E18017
  • Item #7095032
  • Manufacturer Part #18017
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Gray frame and temples
  • Blue Mirror lenses
  • Full frame design
  • Polycarbonate lenses offer 99% UV protection
  • 8 base curve dual lenses
  • Retail ready
  • Stainless steel hinge screws
  • Rubber nose pads and temple tips
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
CE Approved:
No
Collection:
Exile
Glasses Frame Color:
Grey
Glasses Lens Color:
Blue Mirror
ISO:
ISO 9001:2008
Material:
Plastic
Material Type:
Polycarbonate