ERB Safety
Fame XL Size 65/35 Poly Poplin Female Lab Coat in White
Part #E82527 | Item #8116909 | Manufacturer Part #82527
$16.97
EACH
(Pricing is for XL)
Clothing Size:
Product Details
- Women's fitted lab coat
- 65/35 poly/cotton poplin
- Stitched down back belt
- Left chest pocket
- Two lower pockets
- 5 button front closure
- Sizes XS - 4X
- Full length sleeves provide full coverage
Documents
Specifications
Application: [Laboratory, Pharmaceutical, Veterinary Offices]
Clothing Size: XL
Collection: Fame
Color Finish: White
Color Finish Category: Whites
Disposable: No
Gender: Womens
Material: [Fabric, Plastic]
Material Type: 65/35 Poly Poplin
Reusable: Yes
Type: E82527
Weight: 0.4
Entire Collection
-
Starting at $16.97