Fame XXXL Size 65/35 Poly Poplin Female Lab Coat in White

Part #E82529  |  Item #8116916  |  Manufacturer Part #82529

$16.97 EACH
(Pricing is for XXXL)

Clothing Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Women's fitted lab coat
  • 65/35 poly/cotton poplin
  • Stitched down back belt
  • Left chest pocket
  • Two lower pockets
  • 5 button front closure
  • Sizes XS - 4X
  • Full length sleeves provide full coverage

Documents

Specifications

Application: [Laboratory, Pharmaceutical, Veterinary Offices]

Clothing Size: XXXL

Collection: Fame

Color Finish: White

Color Finish Category: Whites

Disposable: No

Gender: Womens

Material: [Fabric, Plastic]

Material Type: 65/35 Poly Poplin

Reusable: Yes

Type: E82529

Weight: 0.4