Foam Reusable Ear Plug
Foam Reusable Ear Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NRR 25dB
- Distinctive triple-flanged design
- ANSI S3.19
- Convenient dispenser box - 100 pair/box
- Available with cord (E14397) and without (E14396), one pair per individual polybag
- Unique parabolic design provides an improved contact area within the ear canal, improving sound attenuation properties and comfort
Documents
Specifications
- ANSI:
- ANSI S3.19
- Adjustable:
- No
- Brand Model Compatibility:
- ERB04
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Corded Cordless:
- Cordless
- Decibel Rating (dB):
- 25 dB
- Disposable:
- No
- Gender:
- Womens
- Material:
- Foam, Plastic
- Material Type:
- PVC
- Noise Reduction Rating:
- 25
- Package Quantity:
- Box of 100 Pairs
- Reusable:
- Yes