DESCRIPTION

  • Adds additional UV protection
  • Opaque covering with see through smoke colored front

ERB Safety Full Brim Shield

E17986

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Fits Americana® Full Brim Hard Hat
Clothing Size
XL
Color Finish
White
Height
3/5 in
ISO Specifications
ISO 9001:2008
Length
17-3/4 in
Material
Plastic
Material Type
HDPE
Reusable
Yes
Width
10 in

Starting at
Call for Pricing
  • QUANTITY