DESCRIPTION

  • Adds additional UV protection
  • Opaque covering with see through smoke colored front

ERB Safety Full Brim Sun Shield

E17973

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Fits Omega II® Full Brim Hard Hats
Color Finish
White
Height
3/5 in
ISO Specifications
ISO 9001:2008
Length
17-3/4 in
Material
Plastic
Material Type
HDPE
Reusable
Yes
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY