Girl Power at Work® L Size Spandex, Synthetic Leather and Rubber All Purpose Gloves

Part #E28864  |  Item #7872744  |  Manufacturer Part #28864

$16.00 EACH

Glove Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensionally proportioned to fit women's hands
  • Available with pink or black glove backs
  • Resized fingers
  • Narrower hand width
  • Synthetic leather fingertips, fourchettes, and padded palm
  • Terrycloth thumbs
  • Air vents for breathability
  • Spandex foam back
  • Neoprene cuff, lycra cuff binding

Specifications

Collection: Girl Power at Work®

Color Finish: [Black, Pink]

Color Finish Category: Blacks

Gender: Womens

Glove Size: L

Glove Type: All Purpose

Material: [Lycra, Plastic, Rubber, Spandex, Synthetic Leather, Terry Cloth]

Material Type: [Neoprene, Nylon]

Reusable: Yes

Type: E28864