Girl Power at Work® S Size Neoprene, Spandex and Synthetic Leather All Purpose Gloves

Part #E28858  |  Item #8116907  |  Manufacturer Part #28858

$15.90 per PAIR

Glove Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensionally proportioned to fit women's hands
  • Available with pink or black glove backs
  • Resized fingers
  • Narrower hand width
  • Synthetic leather fingertips, fourchettes, and padded palm
  • Terrycloth thumbs
  • Air vents for breathability
  • Spandex foam back
  • Neoprene cuff, lycra cuff binding

Specifications

Collection: Girl Power at Work®

Color Finish: [Pink, Black]

Color Finish Category: Pinks

Gender: Womens

Glove Size: S

Glove Type: All Purpose

Material: [Lycra, Plastic, Rubber, Spandex, Synthetic Leather, Terry Cloth]

Material Type: [Neoprene, Nylon]

Reusable: Yes

Type: E28858