Size 2X Polyester Tricot Reusable Safety Vest in Hi-Viz Pink
Girl Power at Work® Size 2X Polyester Tricot Reusable Safety Vest in Hi-Viz Pink
Frequently Purchased Together
Product Details
Product Details
- Hi Viz pink women's fitted vest
- Does not meet ANSI requirements
- 100% polyester tricot
- Contoured waist, vents at hips, repositioned horizontal tape
- Zipper front closure
- 2 exterior waist pockets
- Sizes SM - 5X
Documents
Specifications
- ANSI:
- ANSI 107 Class 3
- Application:
- Benefit Walks, Promotional Events, Visitor Identification
- Clothing Size:
- 2X
- Collection:
- Girl Power at Work®
- Color Finish Name:
- Hi-Viz Pink
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester Tricot
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes