Size XL Lycra, Plastic and Rubber Womens Mechanics Reusable Gloves in Pink
Girl Power at Work® Size XL Lycra, Plastic and Rubber Womens Mechanics Reusable Gloves in Pink
Frequently Purchased Together
Product Details
- Available with pink or black glove backs
- Resized fingers to best fit women's hands
- Dimensionally proportioned to fit women's hands
- Spandex foam back
- Terrycloth material at thumbs is absorbent
- Air vents for breathability
- Synthetic leather fingertips, fourchettes, and padded palm
- Narrower hand width eliminates fabric bunching
- Neoprene cuff, lycra cuff binding
Documents
Specifications
- Adjustable:
- Yes
- Collection:
- Girl Power at Work®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Disposable:
- No
- Gender:
- Womens
- Glove Size:
- XL
- Glove Type:
- Mechanics
- ISO:
- ISO 9001:2015
- Material:
- Plastic, Rubber, Synthetic Leather, Cotton
- Material Type:
- Lycra®, Neoprene, Nylon, Spandex, Terry
- Reusable:
- Yes