DESCRIPTION

  • 4-point nylon ribbon suspension
  • Accommodates chin strap
  • Goggle retaining slots on suspension
  • Made in USA
  • Meets low temperature (LT) option of Z89.1 standard
  • Mega Ratchet suspension adjusts from head size 6.5 to 8
  • Moisture wicking brow pad is removable, washable, and replaceable
  • Weighs 15.13 oz.

ERB Safety Americana® Hard Hat with 4-Point Ratchet Suspension

E19225

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z89.1 Type 1 Class C, E and G
Collection
Americana®
Color Finish
Orange
ISO Specifications
ISO 9001:2008
Material
Plastic
Material Type
HDPE

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS