Headgear Ratchet Suspension for Erb Safety 19280 S11 Neck Shield
Headgear Ratchet Suspension for Erb Safety 19280 S11 Neck Shield
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable tension to raise and lower attached shield
- Cam-lock knobs on both sides of headgear
- Plastic face shield carrier
- Ratchet knob suspension head size adjuster
- Made in USA
- Dielectric
Documents
Specifications
- Brand Model Compatibility:
- Fits E16R Headgear
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Gender:
- Womens
- Height:
- 3 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- HDPE
- Quick Release:
- No
- Reusable:
- Yes