DESCRIPTION

  • Detachable hood with storage in the collar
  • Mic tabs on both sides
  • Removable 100% polyester fleece lining

ERB Safety High-Visibility Bomber Jacket

E62101

Clothing Size:

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107 Class III
Clothing Size
L
Color Finish
Lime
Material
Plastic
Material Type
Polyester

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS