DESCRIPTION

  • 100% acrylic
  • Great for wear under an ERB Safety hard hat or alone
  • One size fits most
  • Reflective stripe

ERB Safety High-Visibility Knit Hat

E63196

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107
Clothing Size
One Size Fits Most
Color Finish
Lime/Silver
Material
Plastic
Material Type
Acrylic
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS