DESCRIPTION

  • Attaches to brim of safety helmet
  • Provides protection from sun and heat while increasing visibility
  • Ultra-lightweight

ERB Safety High-Visibility Mesh Neck Shield in Orange

E19282EA

Color Finish

 

SPECIFICATIONS

Color Finish
Orange
Material
Plastic
Material Type
Polyester

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS