DESCRIPTION

  • 100% soft polyester fleece
  • Attached hood
  • Channeled hood with adjustable cinch cord and cord lock
  • Large pass through front pocket
  • One or more pockets will fit a 5.5" cell phone with sturdy case
  • Pullover
  • Ribbed knit cuffs

ERB Safety High-Visibility Mesh Vest Hoodie in Lime

E61541

Clothing Size:

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107 Class 3
Clothing Size
L
Color Finish
Lime
Material
Plastic
Material Type
Polyester
Reusable
Yes
Width
28-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS